This item is Discontinued.

Kwikset Balboa Polished Brass Privacy Bed/Bath Door Lever 300BL 3 6AL RCS RLVR

This item is Discontinued.

Kwikset

Balboa Polished Brass Privacy Bed/Bath Door Lever (Discontinued)

Mfr # 300BL 3 6AL RCS RLVR
Zoro # G708569127
UPC # 883351309561
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300BL 3 6AL RCS RLVR
Zoro #
G708569127
UPC #
883351309561
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. The Balboa levers wave style design is an attractive addition to any home. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn button inside. The outside knob/lever can be unlocked by an emergency key. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Fully reversible lever; fits both right handed and left handed doors
  • Fits door thickness of 1-3/8 in. to 1-3/4 in.
  • Features an adjustable latch to fit all standard door preparations
  • ANSI/BHMA grade 2 security
  • Easily installs in minutes with just a screwdriver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.