Zoro Homepage

Balboa Privacy Door Lock w/New Chassis

  • Mfr # 300BL-11P

  • Zoro # G1017272


product price: $46.29
/ea

Key Features

Finish
Venetian Bronze
Series
Kwikset Security Series
Handle Length
6.9 in
Material
Zinc
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300BL-11P
Zoro #
G1017272
UPC #
042049126617
Country of Origin
China

Dimensions

Handle Length
6.9 in
Width
5.8 in

Details

Item
Balboa Privacy Door Lock w/New Chassis
Finish
Venetian Bronze
Series
Kwikset Security Series
Material
Zinc
Color
Venetian Bronze

Description

Item Balboa Privacy Door Lock w/New Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.