Belleview Exterior Single Cylinder Handleset Trim

  • Mfr # 687BW-15-RCAL-RCS-LIP

  • Zoro # G608667053


product price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
687BW-15-RCAL-RCS-LIP
Zoro #
G608667053
UPC #
-
Country of Origin
United States

Description

with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
Belleview HandlesetFeaturing SmartKeyHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.Specifications: Door Prep:
  • Deadbolt:
    • Crossbore 2-1/8 or 1-1/2
    • Edge Bore 1
  • Handle:
    • Crossbore 2-1/8
    • Edge Bore 1
Backset:
  • Deadbolt:
    • Adjustable to 2-3/8 or 2-3/4
  • Handle:
    • Adjustable to 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/4 doors standard
  • 2-1/4 doors optional
  • Not designed for use on 1-3/8 doors
Cylinder:
  • SmartKey Security or traditional 5-Pin, Pin & Tumbler.
Faceplate:
  • 1 x 2-1/4
  • Specify round corner, square corner or drive-in
Strikes:
  • Deadbolt:
    • 1 x 2-1/4
    • Specify round corner or square corner
    • Other options available
  • Handle:
    • 2-1/4 full lip
    • Specify round corner or square corner
    • Other options available
Bolt:
  • Deadbolt:
    • 1 throw
  • Handle:
    • 1/2 throw
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Deadbolt is Grade 3 Certified
ADA:
  • N/A
UL:
  • Optional UL 1/3 hour fire rating for all functions except 699*
Functions: Keyed One Side:
  • The Keyed One Side function is a Single Cylinder deadbolt. It has a keyed cylinder on the outside and a thumb turn to lock and unlock the door on the inside.
Keyed Both Sides:
  • Deadbolts come in two versions. Double Cylinder Deadbolts have a keyed cylinder on both sides. This is a good option for doors with glass or windows since an intruder can't break into the door even if the glass/window is broken.
Handle Only:
  • The Handle Only function is available with knob/lever or as exterior only and can be paired with your deadbolt of choice, including any of our electronic or smart deadbolts.
Pull Only:
  • The Pull Only function is a handle with no mechanism for doors wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.