Zoro Homepage

Belleview SGL CYL Exterior Handleset Sma

  • Mfr # 687BWLIP-26DS.DS

  • Zoro # G1017604


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Series
Kwikset Security Series
Handle Length
15.8 in
Width
7.3 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687BWLIP-26DS.DS
Zoro #
G1017604
UPC #
042049285086
Country of Origin
China

Dimensions

Handle Length
15.8 in
Width
7.3 in
Height
3.9 in

Details

Item
Belleview SGL CYL Exterior Handleset Sma
Finish
Satin Chrome
Series
Kwikset Security Series
Color
Satin Chrome
Material
Zinc

Description

Belleview SGL CYL Exterior Handleset Sma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.