
Breton Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish
Mfr # 300BRNLSQT-26
Zoro # G909090406
product price:Â $36.49
/eaKey Features
Finish
Bright Chrome
Backset
Adjustable Backset
Required Door Thickness
1-3/8in to 1-3/4in
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300BRNLSQT-26
Zoro #
G909090406
UPC #
883351787024
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8in to 1-3/4in
Bore Dia.
2-1/8 in
Details
Finish
Bright Chrome
Backset
Adjustable Backset
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Material
Zinc
Strike
Round Corner Full Lip Strike
Lockset Function
Privacy
Hand
Reversible
Series
Kwikset Security Series
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Breton Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.