Camino Exterior Dummy Handleset Trim

  • Mfr # 819CMH-11P-LIP

  • Zoro # G608667138


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819CMH-11P-LIP
Zoro #
G608667138
UPC #
-
Country of Origin
United States

Description

in Venetian Bronze
Camino HandlesetFeaturing SmartKeyThe Camino handleset makes a bold statement with its faceted, geometric shape. With this refined style, you can elevate the look of your front door.Features:
  • Features New Advance SmartKey Security
  • Low Profile Contemporary Design
  • Handleset Deadbolt has ANSI/BHMA Grade 1 Certified Security
Specifications: Door Prep:
  • Cross Bore 2 1/8
  • Edge Bore 1
  • Latch Face 1 x 2 1/4
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/4 Standard
  • Thick door service part available for up to 2 1/4
Faceplates:
  • 1 x 2 1/4
  • Specify square, round, or drive in
Strikes:
  • Deadbolt:
    • 1 1/4 x 3 5/8
    • Specify square, round, or drive in
  • Handle:
    • 2 1/4 full lip
    • Specify square, round, or drive in
    • Other options available
Bolt:
  • Deadbolt:
    • 1 throw
  • Handle:
    • 1/2 throw
Cylinder:
  • SmartKey Security
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Deadbolt is Grade 1 Certified
UL:
  • Optional 20 minute UL fire rating available except for 819 function
ADA:
  • N/A
Functions: HandlesetSingle-Cylinder:
  • Exterior only, Latch bolt operated by thumb piece outside. Deadbolt operated by key outside.
  • 818 CMH SMT
HandlesetDummy:
  • Exterior only, Handle acts as pull only. For inactive leaf or double doors. No Operation.
  • 819 CMH
Interior Pack Single-Cylinder:
  • Interior only, Latch bolt operated by lever inside. Deadbolt operated by thumb turn inside.
  • 971___SMT
  • Indicate interior lever style
Interior Pack Dummy:
  • Interior only, Lever acts as a pull only. For inactive leaf or double doors. No operation.
  • 973___
  • Indicate interior lever style
  • No Double-Cylinder Function Available
Finishes:
  • Venetian Bronze 11P
  • Satin Nickel 15
  • Polished Chrome 26
  • Satin Chrome 26D
  • Matte Black 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.