Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casey Keyed Entry Lever

  • Mfr # 405CSL-SQT-514-SMT-6AL-RCS

  • Zoro # G908579742


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405CSL-SQT-514-SMT-6AL-RCS
Zoro #
G908579742
UPC #
-
Country of Origin
United States

Description

Smart Key with Square Rose, 6AL Latch and Square Corner Strike in 514 Iron Black
Casey LeverKwikset SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Features:
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2 3/8 to 2 3/4 to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
Title:
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Functions:
  • 200 - Passage
  • 300 - Privacy
  • 405 - Keyed Entry
  • 488 - Half Dummy
Specifications: Door Prep:
  • Cross Bore 2 1/8. Edge Bore 1.
Backset:
  • Adjustable to 2 3/8 or 2 3/4. UL 2 3/4 standard 2 3/8 optional.
Door Thickness:
  • 1 3/8 - 1 3/4 doors standard
  • 2 1/4 doors optional on 200 and 400 functions only
Cylinder:
  • SmartKey Security or Pin & Tumbler.
Faceplate:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in latch
Strikes:
  • 1 x 2 1/4 full lip. Specify round corner or square corner. Other options available.
Bolt:
  • 1/2 throw
Door Handing:
  • Delta and Dorian are non-handed. Balboa and Ladera are reversible for all functions except 488.
ANSI/BHMA:
  • Grade 3 Certified. all functions except 488
ADA:
  • Functions 200 and 420 in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
UL:
  • Meets UL 3 hour fire rating for 409, 412, 413, 420, 430 Optional UL 1/3 hour fire rating for all functions
Finishes:
  • 15 - Satin Nickel
  • 26 - Polished Chrome
  • 514 - Iron Black

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.