Casey Lever with Round Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish
- Mfr # 300CSLRDT-26
- Zoro # G504861517
product price:Â
$
44.29
/ea
Key Features
Required Door Thickness
1-3/8in to 1-3/4in
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Strike
Round Corner Full Lip Strike
Lockset Function
Privacy
Backset
Adjustable Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300CSLRDT-26
- Zoro #
- G504861517
- UPC #
- -
- Country of Origin
- United States
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Strike
- Round Corner Full Lip Strike
- Lockset Function
- Privacy
- Backset
- Adjustable Backset
- Material
- Zinc
- Series
- Kwikset Security Series
- Finish
- Bright Chrome
- Hand
- Reversible
Dimensions
- Required Door Thickness
- 1-3/8in to 1-3/4in
- Bore Dia.
- 2-1/8 in
Description
Kwikset 300CSLRDT-26V1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.