Shop KWIKSET
See all product information
Create Account
Casey Lever with Round Rose Privacy Door Lock with 6AL Latch and RCS Strike Iron Black Finish
- Mfr # 300CSLRDT-514
- Zoro # G304861496
product price:Â
$
48.95
/ea
Key Features
Strike
Round Corner Full Lip Strike
Required Door Thickness
1-3/8in to 1-3/4in
Backset
Adjustable Backset
Series
Kwikset Security Series
Lockset Function
Privacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300CSLRDT-514
- Zoro #
- G304861496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/8in to 1-3/4in
- Bore Dia.
- 2-1/8 in
Details
- Strike
- Round Corner Full Lip Strike
- Backset
- Adjustable Backset
- Series
- Kwikset Security Series
- Lockset Function
- Privacy
- Material
- Zinc
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Finish
- Matte Black
- Hand
- Reversible
Description
Kwikset 300CSLRDT-514V1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.