Zoro Homepage

Casey Passage Lever

  • Mfr # 200CSL-SQT-26-6AL-RCS

  • Zoro # G908569514


product price: $71.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200CSL-SQT-26-6AL-RCS
Zoro #
G908569514
UPC #
-
Country of Origin
United States

Description

with Square Rose, 6AL Latch and Square Corner Strike in Polished Chrome
Casey LeverKwikset SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Features:
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2 3/8 to 2 3/4 to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
Title:
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Functions:
  • 200 - Passage
  • 300 - Privacy
  • 405 - Keyed Entry
  • 488 - Half Dummy
Specifications: Door Prep:
  • Cross Bore 2 1/8. Edge Bore 1.
Backset:
  • Adjustable to 2 3/8 or 2 3/4. UL 2 3/4 standard 2 3/8 optional.
Door Thickness:
  • 1 3/8 - 1 3/4 doors standard
  • 2 1/4 doors optional on 200 and 400 functions only
Cylinder:
  • SmartKey Security or Pin & Tumbler.
Faceplate:
  • 1 x 2 1/4. Specify round corner, square corner or drive-in latch
Strikes:
  • 1 x 2 1/4 full lip. Specify round corner or square corner. Other options available.
Bolt:
  • 1/2 throw
Door Handing:
  • Delta and Dorian are non-handed. Balboa and Ladera are reversible for all functions except 488.
ANSI/BHMA:
  • Grade 3 Certified. all functions except 488
ADA:
  • Functions 200 and 420 in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
UL:
  • Meets UL 3 hour fire rating for 409, 412, 413, 420, 430 Optional UL 1/3 hour fire rating for all functions
Finishes:
  • 15 - Satin Nickel
  • 26 - Polished Chrome
  • 514 - Iron Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.