
Commonwealth Lever Interior Double Cylinder Handleset Trim
Mfr # 967CHL-LH-3
Zoro # G908668064
product price: $88.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
967CHL-LH-3
Zoro #
G908668064
UPC #
-
Country of Origin
United States
Description
Commonwealth Lever Left Hand Interior Double Cylinder Handleset Trim in Polished Brass
Commonwealth LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
Commonwealth LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Edge Bore 1
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin & Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Satin Nickel
- Antique Brass
- Venetian Bronze
- Antique Nickel
- Satin Chrome
- Polished Brass
- Matte Black
This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.