This item is Discontinued.

Kwikset Kwikset 157MILRDT-11P US11P - Milan Round - Dummy Lever 157MILRDT-11P

This item is Discontinued.

Kwikset

Kwikset 157MILRDT-11P US11P - Milan Round - Dummy Lever (Discontinued)

Mfr # 157MILRDT-11P
Zoro # G703957202
UPC # 883351490993
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157MILRDT-11P
Zoro #
G703957202
UPC #
883351490993
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Solid construction designed to last
  • Flush head mounting screws included
  • Symmetrical design can be installed on either left or right handed doors
  • Includes one (1) lever and one (1) rosette
Specifications
  • ADA: Yes
  • Collection: Milan
  • Concealed Screws: No
  • Configuration: Door Lever
  • Function: Single Dummy
  • Handing: Left, Reversible and Right
  • Handle Material: Metal
  • Lever Length: 4.15625
  • Projection: 2.5625
  • Rose Diameter: 2.625
  • Rosette Shape: Round
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.