This item is Discontinued.

Kwikset Kwikset 730TNL11PCP Tustin Privacy Venetian Bronze 4133013

This item is Discontinued.

Kwikset

Kwikset 730TNL11PCP Tustin Privacy Venetian Bronze (Discontinued)

Mfr # 4133013
Zoro # G703728680
UPC # 883351469371
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4133013
Zoro #
G703728680
UPC #
883351469371
Country of Origin
China

Description

Features
  • For bedroom and bathroom doors.
  • Inside locks/unlocks by turn button.
  • Outside lever unlocks by emergency key.
  • Door prep: 2-1/8 in. Cross bore
  • 1 in. Edge bore
  • 1 in. x 2-1/4 in. Latch face.
  • Backset: 2-3/8 in. Standard
  • 2-3/4 in. Optional.
  • Door thickness: 1-3/8 in. To 1-3/4 in.
  • Face plate: 1 in. x 2-1/4 in.
  • Strike: 2-1/4 in. Full lip.
  • Bolt: 1/2 in. Throw.
  • Finish - Venetian bronze
  • Dimension - 13.4 x 8.4 x 11.1
  • Item weight - 2.13 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.