This item is Discontinued.

Kwikset Kwikset 978LL RH 15 Lido Right-Handed Half-Dummy Lever in Satin Nickel 978LL RH 15

This item is Discontinued.

Kwikset

Kwikset 978LL RH 15 Lido Right-Handed Half-Dummy Lever in Satin Nickel (Discontinued)

Mfr # 978LL RH 15
Zoro # G303701717
UPC # 883351434263
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
978LL RH 15
Zoro #
G303701717
UPC #
883351434263
Country of Origin
China

Description

Step up to designer styles and superior security with Kwikset Signature Series products. The elegant scroll of the Lido complements a variety of homes and makes a stylish design statement. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. This half-dummy, or trim function, is surface mounted on doors where Only a pull is required.
  • Finish: Satin Nickel.
  • Includes thumbturn for deadbolt.
  • Includes interior Lido lever.
  • Right handed.
  • Screws are concealed for clean look.
  • Half dummy trim.
  • Lido collection.
  • Fashionable and popular scroll design.
  • Does not perform a function other than for decorative purposes or as a pull.
  • Fits right handed doors.
  • Meets 3 hour fire rating for all UL lever functions.
  • 0.5" Throw nickel plated bolt.
  • 1.375" to 1.75" Door standards.
  • Adjustable to 2.375" or 2.75" backset.
  • Overall dimensions: 10" H x 3" W x 6.5" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.