This item is Discontinued.

Kwikset Kwikset Cove Entry Door Locks; 5 Pin - Bright Brass 400CV-3

This item is Discontinued.

Kwikset

Kwikset Cove Entry Door Locks; 5 Pin - Bright Brass (Discontinued)

Mfr # 400CV-3
Zoro # G303720121
UPC # 883351214001
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400CV-3
Zoro #
G303720121
UPC #
883351214001
Country of Origin
China

Description

A good selection of door hardware, door locks, accessories, including door knobs, door levers, deadbolts, handlesets, pocket door hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • Entry (Keyed) Function - Locked or Unlocked by Key Outside or Turn Button Inside
  • No Handing Required
  • Box Pack
  • Limited Lifetime Mechanical and Finish N/A
Specifications
  • Backset: 2 3/8" or 2 3/4"
  • Strike: Round Corner Full Lip
  • No of Pins: 5
  • Cross Bore Size: 2 1/8"
  • Color: Bright Brass
  • Function: Entry
  • Design: Cove
  • Keyway: Pin & Tumbler
  • Grade: Grade 3
  • Case Quantity: 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.