This item is Discontinued.

Kwikset Kwikset Satin Nickel Finish Polo Knob with Single Cylinder Deadbolt Combo Pack 96900-320

This item is Discontinued.

Kwikset

Kwikset Satin Nickel Finish Polo Knob with Single Cylinder Deadbolt Combo Pack (Discontinued)

Mfr # 96900-320
Zoro # G903770748
UPC # 883351134620
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96900-320
Zoro #
G903770748
UPC #
883351134620
Country of Origin
China

Description

  • Classic design entry knob with single cylinder deadbolt
  • The perfect enhancement for traditional or contemporary homes
  • Polo collection
  • Lends a graceful finish to any door
  • Kwik-install installation
  • ANSI/BHMA A156.2 grade 3 security
  • Both knobs locked or unlocked by key outside or turnbutton inside
  • 5-pin with pin and tumbler only
  • .50" throw for all functions
  • Length: 10.3
  • Width: 3.1
  • Height: 10.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.