This item is Discontinued.

Kwikset Kwikset Venetian Bronze SmartKey Single Cylinder Juno Entry Knob & Deadbolt Co 99910-035

This item is Discontinued.

Kwikset

Kwikset Venetian Bronze SmartKey Single Cylinder Juno Entry Knob & Deadbolt Co (Discontinued)

Mfr # 99910-035
Zoro # G403770651
UPC # 883351043571
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99910-035
Zoro #
G403770651
UPC #
883351043571
Country of Origin
China

Description

  • Decorative circular shaped entry knob with deadbolt
  • Juno collection
  • Signature Series
  • Traditional style
  • Concealed screws
  • Kwik-Install installation
  • Both levers locked or unlocked by key outside or turnbutton inside
  • Single cylinder deadbolt
  • SmartKey cylinder features include Bumpguard protection, drill resistance, rekeyable lock, locking bar, racks, and pins are made out of stainless steel for increased strength and durability
  • Length: 10.3
  • Width: 3.1
  • Height: 10.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.