This item is Discontinued.

Kwikset Kwikset Satin Nickel Dakota Entry Handle Set  96870-090 96870-090

This item is Discontinued.

Kwikset

Kwikset Satin Nickel Dakota Entry Handle Set 96870-090 (Discontinued)

Mfr # 96870-090
Zoro # G804137879
UPC # 883351263863
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96870-090
Zoro #
G804137879
UPC #
883351263863
Country of Origin
China

Description

  • Entry handle set
  • Dakota style
  • Sectional handle set with single cylinder deadbolt
  • Latch bolt operated by thumb piece outside and grip inside
  • Adjustable 2-.38" to 2-.75" backset
  • 1-.75" door thickness
  • 5 pin cylinder
  • 1" x 2-.25" round corner faceplate
  • 1" x 2-.25" round corner deadbolt strike
  • Length: 6
  • Width: 5.5
  • Height: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.