This item is Discontinued.

Kwikset Cove Keyed Entry Knob 400CV-15-SMT-6AL-RCS

This item is Discontinued.

Kwikset

Cove Keyed Entry Knob (Discontinued)

Mfr # 400CV-15-SMT-6AL-RCS
Zoro # G008580006
UPC # 883351636056
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400CV-15-SMT-6AL-RCS
Zoro #
G008580006
UPC #
883351636056
Country of Origin
United States

Description

SmartKey with 6AL Latch and Round Corner Strike in Satin Nickel
Cove KnobFeaturing SmartKeyCove is a Colonial styled knob that makes a simple yet elegant statement. Its traditional design create a timeless look for your entryways.Features:
  • Features SmartKey Security
  • ANSI/BHMA Grade 3 Certified Security & Quality
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch face 1 x 2 1/4
Backset:
  • Adjustable 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard. 2 1/4 doors optional on 200 and 400 functions only.
Cylinder:
  • SmartKey Security or traditional 5-Pin pin & tumbler.
Faceplates:
  • 1 x 2-1/4 Specify round corner, square corner.
  • Other options available.
Strikes:
  • 2-1/4 Full lip standard.
  • Specify round corner, square corner.
  • Other options available.
Bolt:
  • 1/2 Throw for all functions.
Door Handing:
  • Reversible for right or left-handed doors.
ANSI/BHMA:
  • A156.2 Grade 3
  • all functions except 488
Functions: 200 Passage/Hall/Closet:
  • Both knobs always free.
300 Privacy/Bed/Bath:
  • Both knobs locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key.
400 Keyed Entry:
  • Both sides locked or unlocked by key outside or turnbutton inside.
488 Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Iron Black 514

This product contains 1 cylinders per lock and is typically keyed alike in quantities of 3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.