Shop KWIKSET
Create Account
Cove Series 92420-063 Entry Knob and Single Cylinder Deadbolt, Knob Handle, Venetian Bronze
- Mfr # 242CV11PSMTCPCVK2
- Zoro # G625003728
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242CV11PSMTCPCVK2
- Zoro #
- G625003728
- UPC #
- 883351824279
- Country of Origin
- Mexico
Description
Kwikset Cove Entry Knob and Single Cylinder Deadbolt, Knob Handle, Design: Classic, Colonial, Traditional, Venetian Bronze, Interior Handle Type: Knob, Interior Locking: Yes, Security Grade: 3, Re-Key Technology: SmartKey, Rekeyable/Resettable: Rekeyable, Metal, Keyway Type: KW1, SC1, Door Handing: Left, Right, Number of Cylinders: 1, Commercial/Residential: Residential, Backset Size: 2-3/8 to 2-3/4 in, Backset Type: Adjustable, Bolt Throw Size: 1 in, Door Thickness: 1-3/8 to 2-1/4 in, Edge Bore Diameter: 1 in, Projection Size: 2-1/2 in, 2-5/8 in OAH, Knob Diameter: 2.19 in, Latch Type: Round Corner, Square Corner, Includes: (2) Keys and Full Lip Round Strike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.