
Dakota SGL CYL Exterior Handleset SmartK (Discontinued)
- Mfr # 687DALIP-5S.DS
- Zoro # G1022680
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
687DALIP-5S.DS
Zoro #
G1022680
UPC #
042049341546
Country of Origin
China
Dimensions
Handle Length
16.14 in
Width
6.46 in
Height
3.94 in
Details
Item
Dakota SGL CYL Exterior Handleset SmartK
Finish
Antique Brass
Series
Kwikset Security Series
Material
Zinc
Color
Antique Brass
Description
Dakota SGL CYL Exterior Handleset SmartK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.