SmartKey Polished Brass Metal Deadbolt

  • Mfr # 99800-120

  • Zoro # G4630723


product price:  $41.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99800-120
Zoro #
G4630723
UPC #
883351640732
Country of Origin
China

Description

Step up to designer styles and superior security with Kwikset Signature Series products. The 980 deadbolt series is both tough and attractive. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • Designer style and superior security with this Kwikset Signature Series product
  • • For use on exterior doors where keyed entry and security is needed
  • • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway
  • • Deadbolt operated by key outside and thumb turn inside
  • • Latch has 2 interchangeable faceplates; round corner and square corner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.