This item is Discontinued.

Kwikset Deadbolt, 667 26D Rcal Rcs Bbpkg, PK12 96670-014

This item is Discontinued.

Kwikset

Deadbolt, 667 26D Rcal Rcs Bbpkg, PK12 (Discontinued)

Mfr # 96670-014
Zoro # G3201865
UPC # 00691163303758
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96670-014
Zoro #
G3201865
UPC #
00691163303758
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Series
T6670
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
No
Includes
Deadlatch
Lockset Fire Rating
Not Rated
Number of Keys
0
Ligature Resistant
No
Pins
8
Backset
2-3/8 in or 2-3/4 in
Material
Brass
Item
Deadbolt
For Use With
Keyed Door
Security Type
Medium-Duty
Mortise/Cylindrical
Cylindrical
Strike
Round Corner

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 3, Series T6670, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Deadlatch, Material Brass, Number of Keys 0, Pins 8, Security Type Medium-Duty, Strike Round Corner, Throw Length 1 in, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.