Deadbolt and Entry Lockset, 3 Grade, Keyed Alike Key, Metal, Satin Nickel, K2 Keyway

  • Mfr # 242T 15 K2 CP

  • Zoro # G207449159


product price:  $98.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242T 15 K2 CP
Zoro #
G207449159
UPC #
883351542579
Country of Origin
Mexico

Description

Includes two Tylo entry knob locksets and two 660 deadbolts Knobs locked or unlocked by key outside or turn button inside Deadbolt operated by key outside and thumb turn inside Security knobs feature full 1 in solid core throw bolt, all metal mechanisms, antipry shield 5pin system Door prep 218 in cross bore, 1 in edge bore, 1 in x 214 in latch face Backset of 238 in standard and adjustable 238 in and 234 in optional Door thickness 138 to 134 in Cylinder 5pin Faceplates of 1 in x 214 in round corner Strikes of 214 in full lip Bolt knob 12 in throw, deadbolt 1 in throw Reversible for right or left hand doors ANSIBHMA knob Grade 3, deadbolt Grade 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.