Zoro Homepage

Deadbolt, Cylindrical, Residential, Grade 3

  • Mfr # 690T-3

  • Zoro # G3941828


product price: $38.69
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
3
Series
600
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690T-3
Zoro #
G3941828
UPC #
00042049172263
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
3
Series
600
Lockset Finish
Bright Brass
Keyway Type
Pin/Tumbler
Key Type
Different
Standards
ANSI/BHMA
ADA Compliant
Yes
Item
Deadbolt
For Use With
Keyed Door
Strike
Round Corner
Includes
Hardware, Latch, Strike
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
2-1/4 in x 1-3/4 in
Ligature Resistant
No
Security Type
Light-Duty
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Material
Steel
Pins
0
Cylinder
Single

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 3, Series 600, Lockset Finish Bright Brass, Keyway Type Pin/Tumbler, Key Type Different, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 0, Security Type Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.