Deadbolt, Different, Smartkey Key, Steel, Venetian Bronze, 238 to 234 in Backset

  • Mfr # 78011PSMTRCALRCS

  • Zoro # G007448536


product price:  $64.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78011PSMTRCALRCS
Zoro #
G007448536
UPC #
883351761222
Country of Origin
Mexico

Description

Operated by key outside and thumb turn inside Door Prep 218 in or 112 in crossbore 1 in edge bore 1 x 214 in latch face Door Thickness 138 in to 134 in standard 178 in to 214 in optional Cylinder 5pin SmartKey cylinder Faceplate 1 x 214 in Strike 114 x 358 in Bolt 1 in throw, stainless steel Handing Reversible for right or left hand doors ANSIBHMA Grade 2 ADA Interior turn piece meets 4139 ADA requirements Deadbolts with SmartKey in denoted SMT feature allow, in 3 steps, locks to be rekeyed to a spare set of keys When the spare keys are done being used, the lock can be rekeyed back to the original set of keys can continually be rekeyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.