This item is Discontinued.

Kwikset Kwikset SmartKey Satin Nickel Metal Deadbolt 98160-002

This item is Discontinued.

Kwikset

Kwikset SmartKey Satin Nickel Metal Deadbolt (Discontinued)

Mfr # 98160-002
Zoro # G8634006
UPC # 883351256490
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98160-002
Zoro #
G8634006
UPC #
883351256490
Country of Origin
China

Description

Step up to designer styles and superior security with Kwikset Signature Series products. The Key Control Deadbolt is perfect for multi-family dwellings, student housing, assisted living & rental properties. Kwikset’s Key Control Deadbolt, featuring SmartKey® Re-key Technology, is a revolutionary cost and time-saving alternative to master keying. With the first and only two-cylinder Key Control Deadbolt, either cylinder can be re-keyed in seconds, without removing the lock from the door. Retain your one-key access to all units and gain more flexible key management, all while saving time and money. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • Designer style and superior security with this Kwikset Signature Series product
  • • For use on exterior doors where keyed entry and security is needed
  • • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway
  • • Deadbolt operated by key outside and thumb turn inside
  • • Latch has round corner faceplate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.