Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 400CV-11P-SMT-6AL-RCS

  • Zoro # G812926304


product price:  $39.19
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
ANSI Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400CV-11P-SMT-6AL-RCS
Zoro #
G812926304
UPC #
00883351681957
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
ANSI Grade
3
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Number of Pins
5
Application
For Exterior Doors where Keyed Entry and Security is Needed
Standards
ANSI/BHMA
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Mechanical
Lockset Style
Rose
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Keyway
Includes Hardware
Hardware Included
Item
Door Knob Lockset
Includes
Emergency Unlock Tool, Latch, Passage Knobs, Screws, Strike
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security, Which Protects Against Advanced Break-In Techniques and allows You to Re-Key Your Lock Yourself in Seconds, Lifetime Mechanical Warranty, Quality, Universal Handing
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Cove Keyed Entry Knob SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.