Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 400CV-514-SMT-6AL-RCS

  • Zoro # G912926228


product price:  $39.25
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Mortise/Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400CV-514-SMT-6AL-RCS
Zoro #
G912926228
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Item
Door Knob Lockset
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA
ANSI Grade
3
Trim Plate Shape
Round
Application
For Exterior Doors where Keyed Entry and Security is Needed
Latch Bolt/Dead Bolt
Latch Bolt
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Keyway
Lockset Type
Mechanical
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security, Which Protects Against Advanced Break-In Techniques and allows You to Re-Key Your Lock Yourself in Seconds, Lifetime Mechanical Warranty, Quality, Universal Handing
Lockset Style
Rose
Includes Hardware
Hardware Included
Color
Black
Includes
Emergency Unlock Tool, Latch, Passage Knobs, Screws, Strike
Number of Pins
5
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
ANSI/BHMA Finish
Flat Black Coated

Description

Cove Keyed Entry Knob SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.