Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 400P-26-SMT-6AL-RCS

  • Zoro # G412926254


product price:  $36.69
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400P-26-SMT-6AL-RCS
Zoro #
G412926254
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
Includes
Keys, Knobs, Latch, Screws, Smartkey Tool, Strike
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Standards
ANSI/BHMA
Item
Door Knob Lockset
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
3
Includes Core
Core Included
Features
Easily Installs in Minutes with Just a Screwdriver, Latch has 2 Interchangeable Faceplates, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Lockset Style
Rose
Application
For Exterior Doors where Keyed Entry and Security is Needed
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Polo Keyed Entry Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.