Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 400P-26D-SMT-6AL-RCS

  • Zoro # G512926246


product price:  $38.49
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400P-26D-SMT-6AL-RCS
Zoro #
G512926246
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Standards
ANSI/BHMA
Locking/Unlocking Access - Inside
Keyway
Item
Door Knob Lockset
Includes Core
Core Included
Application
For Exterior Doors where Keyed Entry and Security is Needed
Includes
Keys, Knobs, Latch, Screws, Smartkey Tool, Strike
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Rose
Features
Easily Installs in Minutes with Just a Screwdriver, Latch has 2 Interchangeable Faceplates, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Lockset Type
Mechanical
Trim Plate Shape
Round
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
3
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Polo Keyed Entry Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.