Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 400T-26D-SMT-6AL-RCS

  • Zoro # G412926018


product price:  $26.95
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400T-26D-SMT-6AL-RCS
Zoro #
G412926018
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Included
Mortise/Cylindrical
Cylindrical
Lockset Style
Rose
Item
Door Knob Lockset
Standards
ANSI/BHMA
Application
For Exterior Doors where Keyed Entry and Security is Needed
ANSI Grade
3
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Features Smartkey(R) Re-Key Technology with Bumpguard(TM) Protection, Latch has 2 Interchangeable Faceplates, Lifetime Mechanical Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Security
Trim Plate Shape
Round
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Includes
Keys, Knobs, Latch, Screws, Smartkey Tool, Strike
Locking/Unlocking Access - Inside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Includes Hardware
Hardware Included
Number of Pins
5
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Tylo Keyed Entry Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.