Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720H-15-6AL-RCS-GC

  • Zoro # G812926014


product price:  $33.29
/ea

Key Features

Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720H-15-6AL-RCS-GC
Zoro #
G812926014
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Lockset Style
Rose
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
ANSI Grade
2
Application
Closet Door, Hallway Door
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Includes
Latch, Mounting Hardware, Passage Knobs, Roses, Strike
Backset
2 3/8 in, 2 3/4 in
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Latch has 2 Interchangeable Faceplates Round Corner and Square Corner, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Item
Door Knob Lockset
Fire Rating
3 hr
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Hancock Passage Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.