Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720L-514-6AL-RCS-GC

  • Zoro # G412926025


product price:  $48.39
/ea

Key Features

Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720L-514-6AL-RCS-GC
Zoro #
G412926025
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
Color
Black
Knob/Handle Material
Zinc
ANSI Grade
2
Lockset Type
Mechanical
Application
Closet Door, Hallway Door
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Latch has 3 Interchangeable Faceplates Round Corner, Square Corner, and Drive-In Collar, Universal Handing
Includes
Latch, Mounting Hardware, Passage Knobs, Roses, Strike
Item
Door Knob Lockset
Lockset Function ANSI Code
F75
Includes Hardware
Hardware Included
Lockset Style
Rose
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Backset
2 3/8 in, 2 3/4 in
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Flat Black Coated

Description

Laurel Passage Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.