Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720PSK-SQT-11P-6AL-RCS

  • Zoro # G112926035


product price:  $41.69
/ea

Key Features

Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720PSK-SQT-11P-6AL-RCS
Zoro #
G112926035
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Lockset Style
Rose
Includes
Latch, Mounting Hardware, Passage Knobs, Roses, Strike
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Trim Plate Shape
Square
Backset
2 3/8 in, 2 3/4 in
Application
Closet Door, Hallway Door
ANSI Grade
2
Lockset Function ANSI Code
F75
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Latch has 3 Interchangeable Faceplates Round Corner, Square Corner, and Drive-In Collar, Universal Handing
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Item
Door Knob Lockset
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Pismo Passage Knob with Round Rose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.