Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740H-15-SMT-6AL-RCS-GC

  • Zoro # G612926238


product price:  $55.99
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Strike Plate Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740H-15-SMT-6AL-RCS-GC
Zoro #
G612926238
UPC #
883351635363
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Application
For Doors where Security is Needed, Keyed Entry
Strike Type
Round Corner
Fire Rating
3 hr
Lockset Type
Mechanical
Trim Plate Shape
Round
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Zinc
ANSI Grade
2
Includes
Keys, Knobs, Latch, Screws, Smartkey Tool, Strike
Item
Door Knob Lockset
Lockset Style
Rose
Mortise/Cylindrical
Cylindrical
Features
ANSI/BHMA Grade 2 Certified, Decorative Rose, Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Features Adjustable Latch to Fit all Standard door Preparations, Keyed Entry Features Smartkey Security(R) Technology, Kwikset Door Knobs are Available in Multiple Styles and Finishes, Lifetime Mechanical and Finish Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Universal Handing
ADA Compliant
No
Hand Orientation
Non-Handed
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Hancock Keyed Entry Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.