Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740L-514-SMT-6AL-RCS-GC

  • Zoro # G512926048


product price:  $70.55
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740L-514-SMT-6AL-RCS-GC
Zoro #
G512926048
UPC #
883351710152
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Round Corner
ANSI Grade
2
Locking/Unlocking Access - Inside
Push Button
Includes
Keys, Knobs, Latch, Screws, Smartkey Tool, Strike
Application
For Doors where Security is Needed, Keyed Entry
Color
Black
ADA Compliant
No
Item
Door Knob Lockset
Standards
ANSI/BHMA
Lockset Style
Rose
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Features
Adjustable to Fit all Standard Door Preparations, ANSI/BHMA Grade 2 Certified, Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Security, Universal Handing
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Includes Core
Core Included
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Flat Black Coated

Description

Laurel Keyed Entry Knob SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.