Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740PSK-SQT-15-SMT-6AL-RCS

  • Zoro # G412926056


product price:  $54.89
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740PSK-SQT-15-SMT-6AL-RCS
Zoro #
G412926056
UPC #
883351691949
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Standards
ANSI/BHMA
Knob/Handle Material
Zinc
Lockset Style
Rose
Strike Type
Round Corner
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Item
Door Knob Lockset
Trim Plate Shape
Square
ADA Compliant
No
Application
For Doors where Security is Needed, Keyed Entry
Includes
Allen Wrench, Keys, Knobs, Latch, Screws, Smartkey Tool, Strike
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Features
ANSI/BHMA Grade a - Highest Residential Security, Durability and Finish, Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Easy to Install, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, New Contemporary Design, Universal Handing
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Pismo Keyed Entry Knob SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.