Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740PSK-SQT-514-SMT-6AL-RCS

  • Zoro # G112925984


product price:  $57.35
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Features
ANSI/BHMA Grade a - Highest Residential Security, Durability and Finish, Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Easy to Install, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, New Contemporary Design, Universal Handing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740PSK-SQT-514-SMT-6AL-RCS
Zoro #
G112925984
UPC #
883351542586
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Features
ANSI/BHMA Grade a - Highest Residential Security, Durability and Finish, Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Easy to Install, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, New Contemporary Design, Universal Handing
Lockset Type
Mechanical
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Color
Black
Lockset Style
Rose
Locking/Unlocking Access - Inside
Push Button
ADA Compliant
No
Latch Bolt/Dead Bolt
Latch Bolt
Cylinder Core Type
Conventional Core Cylinder
Includes Hardware
Hardware Included
Standards
ANSI/BHMA
Includes
Allen Wrench, Keys, Knobs, Latch, Screws, Smartkey Tool, Strike
Trim Plate Shape
Square
Knob/Handle Material
Zinc
Application
For Doors where Security is Needed, Keyed Entry
Item
Door Knob Lockset
Strike Type
Round Corner
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Flat Black Coated

Description

Pismo Keyed Entry Knob SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.