Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 750H-26D-6AL-RCS

  • Zoro # G112926004


product price: $56.75
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Vestibule
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Knob/Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750H-26D-6AL-RCS
Zoro #
G112926004
UPC #
883351636278
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Knob
Lockset Function
Vestibule
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Knob/Handle Material
Zinc
Fire Rating
3 hr
Standards
ANSI/BHMA
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
Item
Door Knob Lockset
Lockset Type
Mechanical
ANSI Grade
2
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Keyway
Includes Hardware
Hardware Included
Includes
Keyed Vestibule Knobs, Latch, Mounting Hardware, Roses, Strike
Lockset Style
Rose
Locking/Unlocking Access - Outside
Keyway
Features
ANSI/BHMA Grade 2 Certified, Designer Style and Superior Security, Designer Style and Superior Security with this Kwikset Signature Series(TM) Product, Easily Installs in Minutes with Just a Screwdriver, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Latch has Round Corner Faceplate, Lifetime Mechanical and Finish Warranty, Universal Handing
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Round Corner
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Hancock Keyed Vestibule Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.