Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 200DL-11P-6AL-RCS

  • Zoro # G812925901


product price:  $36.35
/ea

Key Features

Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Latch, Passage Levers, Screws, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200DL-11P-6AL-RCS
Zoro #
G812925901
UPC #
883351591928
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Latch, Passage Levers, Screws, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Function ANSI Code
F75
ADA Compliant
Yes
Application
Closet Door, Hallway Door
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Item
Door Lever Lockset
Knob/Handle Material
Zinc
Strike Type
Round Corner
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Standards
4.13.9 ADA Requirements, ADA/ANSI A117.1, ANSI/BHMA A156.2
Lockset Style
Rose
ANSI Grade
3
Trim Plate Shape
Round
Features
Easily Installs in Minutes with Just a Screwdriver
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Delta Passage Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.