Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300BL-11P-6AL-RCS

  • Zoro # G012925794


product price: $38.25
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Function ANSI Code
F76
Strike Plate Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300BL-11P-6AL-RCS
Zoro #
G012925794
UPC #
883351593373
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Function ANSI Code
F76
ANSI Grade
3
Lockset Handle Type
Lever
Locking/Unlocking Access - Inside
Thumb Turn
Application
Bathroom Door, Bedroom Door
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Emergency Release
Includes Hardware
Hardware Included
Standards
ANSI/BHMA A156.2
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Round Corner
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Number of Pins
5
Knob/Handle Material
Zinc
Lockset Style
Rose
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Balboa Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.