Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300BL-15-6AL-RCS

  • Zoro # G512925799


product price: $39.99
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Strike Plate Height
2 1/4 in
Knob/Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300BL-15-6AL-RCS
Zoro #
G512925799
UPC #
883351593366
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Knob/Handle Material
Zinc
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Number of Pins
5
Mortise/Cylindrical
Cylindrical
ANSI Grade
3
Application
Bathroom Door, Bedroom Door
Strike Type
Round Corner
Lockset Function ANSI Code
F76
Lockset Style
Rose
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Lockset Handle Type
Lever
Standards
ANSI/BHMA A156.2
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Emergency Release
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Keyway Type
None
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Balboa Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.