Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300BL-26D-6AL-RCS

  • Zoro # G312925807


product price: $37.89
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Trim Plate Shape
Round
Lockset Function ANSI Code
F76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300BL-26D-6AL-RCS
Zoro #
G312925807
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Trim Plate Shape
Round
Lockset Function ANSI Code
F76
Lockset Style
Rose
Includes Hardware
Hardware Included
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Thumb Turn
Number of Pins
5
Standards
ANSI/BHMA A156.2
Latch Bolt/Dead Bolt
Latch Bolt
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Emergency Release
Application
Bathroom Door, Bedroom Door
Lockset Handle Type
Lever
ANSI Grade
3
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Features
Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Strike Type
Round Corner
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Balboa Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.