Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300BRNL-SQT-514-6AL-RCS

  • Zoro # G412925783


product price:  $45.99
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Door Thickness - Maximum
1 3/4 in
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Latch has 3 Interchangeable Faceplates, Round Corner, Square Corner, and Drive-In Collar, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Lifetime Mechanical and Finish Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300BRNL-SQT-514-6AL-RCS
Zoro #
G412925783
UPC #
00883351787031
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Latch has 3 Interchangeable Faceplates, Round Corner, Square Corner, and Drive-In Collar, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Lifetime Mechanical and Finish Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F76
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, UL Listed
Locking/Unlocking Access - Inside
Thumb Turn
Trim Plate Shape
Square
ANSI Grade
3
Knob/Handle Material
Zinc
Lockset Style
Rose
Color
Black
Lockset Handle Type
Lever
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
20 min
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Emergency Release
Application
Bathroom Door, Bedroom Door
Strike Type
Round Corner
Hand Orientation
Non-Handed
Keyway Type
None
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Flat Black Coated

Description

Breton Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.