Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300CSL-SQT-15-6AL-RCS

  • Zoro # G612925781


product price:  $43.65
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Standards
ANSI/BHMA A156.2, UL Listed
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300CSL-SQT-15-6AL-RCS
Zoro #
G612925781
UPC #
00883351797832
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Standards
ANSI/BHMA A156.2, UL Listed
ADA Compliant
Yes
Lockset Function ANSI Code
F76
Application
Bathroom Door, Bedroom Door
Mortise/Cylindrical
Cylindrical
Lockset Style
Rose
Knob/Handle Material
Zinc
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Locking/Unlocking Access - Outside
Emergency Release
ANSI Grade
3
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Strike Type
Round Corner
Lockset Handle Type
Lever
Fire Rating
20 min
Lockset Type
Mechanical
Trim Plate Shape
Square
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Casey Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.