Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300CSL-SQT-26-6AL-RCS

  • Zoro # G112925786


product price:  $43.65
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
ANSI Grade
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300CSL-SQT-26-6AL-RCS
Zoro #
G112925786
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
ANSI Grade
3
ADA Compliant
Yes
Trim Plate Shape
Square
Locking/Unlocking Access - Outside
Emergency Release
Application
Bathroom Door, Bedroom Door
Lockset Handle Type
Lever
Lockset Style
Rose
Lockset Function ANSI Code
F76
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Standards
ANSI/BHMA A156.2, UL Listed
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Strike Type
Round Corner
Fire Rating
20 min
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Casey Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.