Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300CSL-SQT-514-6AL-RCS

  • Zoro # G312925791


product price:  $45.99
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Fire Rating
20 min
ANSI Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300CSL-SQT-514-6AL-RCS
Zoro #
G312925791
UPC #
00883351797955
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Fire Rating
20 min
ANSI Grade
3
Lockset Type
Mechanical
Standards
ANSI/BHMA A156.2, UL Listed
Trim Plate Shape
Square
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Rose
Color
Black
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Round Corner
Locking/Unlocking Access - Outside
Emergency Release
Application
Bathroom Door, Bedroom Door
Includes Hardware
Hardware Included
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Knob/Handle Material
Zinc
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Keyway Type
None
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Flat Black Coated

Description

Casey Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.