Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300DL-15-6AL-RCS

  • Zoro # G712925803


product price:  $36.15
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Strike Plate Lip Length
2 1/4 in
Locking/Unlocking Access - Inside
Thumb Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DL-15-6AL-RCS
Zoro #
G712925803
UPC #
883351592000
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Locking/Unlocking Access - Inside
Thumb Turn
Application
Bathroom Door, Bedroom Door
ANSI Grade
3
Standards
4.13.9 ADA Requirements, ANSI/BHMA A156.2
ADA Compliant
Yes
Lockset Function ANSI Code
F76
Lockset Type
Mechanical
Lockset Handle Type
Lever
Trim Plate Shape
Round
Strike Type
Round Corner
Features
Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Number of Pins
5
Lockset Style
Rose
Locking/Unlocking Access - Outside
Emergency Release
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Zinc
Includes Hardware
Hardware Included
Keyway Type
None
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Delta Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.