Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300DL-26-6AL-RCS

  • Zoro # G212925815


product price: $36.15
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Standards
4.13.9 ADA Requirements, ANSI/BHMA A156.2
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300DL-26-6AL-RCS
Zoro #
G212925815
UPC #
883351591959
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Standards
4.13.9 ADA Requirements, ANSI/BHMA A156.2
Lockset Handle Type
Lever
Number of Pins
5
Trim Plate Shape
Round
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Emergency Release
Knob/Handle Material
Zinc
Features
Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Strike Type
Round Corner
Lockset Function ANSI Code
F76
ADA Compliant
Yes
Application
Bathroom Door, Bedroom Door
Lockset Style
Rose
Fire Rating
3 hr
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Delta Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.